This item is Discontinued.

Vestil Aluminum Yard Ramp W/ Aluminum Grating AY-257230

This item is Discontinued.

Vestil

Aluminum Yard Ramp W/ Aluminum Grating (Discontinued)

Mfr # AY-257230
Zoro # G5215421
UPC # 691215049245
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AY-257230
Zoro #
G5215421
UPC #
691215049245
Country of Origin
United States

Dimensions

Overall Length
360
Overall Width
74
Usable Width
74

Details

Item
Yard Ramp with Aluminum Grating
Load Capacity
25000
Material
Aluminum

Description

Aluminum Yard Ramp W/ Aluminum Grating

Ratings & reviews