This item is Discontinued.

Vestil Aluminum Yard Ramp W/ Aluminum Grating AY-308436-L

This item is Discontinued.

Vestil

Aluminum Yard Ramp W/ Aluminum Grating (Discontinued)

Mfr # AY-308436-L
Zoro # G5215345
UPC # 691215004008
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AY-308436-L
Zoro #
G5215345
UPC #
691215004008
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
86
Usable Width
86

Details

Item
Yard Ramp with Aluminum Grating
Load Capacity
30000
Material
Aluminum

Description

Aluminum Yard Ramp W/ Aluminum Grating

Ratings & reviews