This item is Discontinued.

Vestil Aluminum Yard Ramp With Steel Grating SY-168436-L

This item is Discontinued.

Vestil

Aluminum Yard Ramp With Steel Grating (Discontinued)

Mfr # SY-168436-L
Zoro # G5215187
UPC # 691215038942
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-168436-L
Zoro #
G5215187
UPC #
691215038942
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
86
Usable Width
86

Details

Item
Yard Ramp With Steel Grating
Load Capacity
16000
Material
Aluminum/Steel

Description

Aluminum Yard Ramp With Steel Grating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.