This item is Discontinued.

Vestil Aluminum Yard Ramp With Steel Grating SY-207236-L

This item is Discontinued.

Vestil

Aluminum Yard Ramp With Steel Grating (Discontinued)

Mfr # SY-207236-L
Zoro # G5215169
UPC # 691215049047
Country of Origin United States
Category Yard Ramps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-207236-L
Zoro #
G5215169
UPC #
691215049047
Country of Origin
United States

Dimensions

Overall Length
432
Overall Width
74
Usable Width
74

Details

Item
Yard Ramp With Steel Grating
Load Capacity
20000
Material
Aluminum/Steel

Description

Aluminum Yard Ramp With Steel Grating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.