This item is Discontinued.

This item is Discontinued.
Blue Painted Steel Structural Cantilever Brace Set Column Spacing 36" (Discontinued)
Mfr #
HBS-83
Zoro #
G4986655
UPC # 691215021906
Country of Origin United States
Category Cantilever Racks & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-83
- Zoro #
- G4986655
- UPC #
- 691215021906
- Country of Origin
- United States
- Load Capacity
- 3500 lb.
- Item
- Structural Cantilever Brace Set
- Material
- Steel
Dimensions
- Height
- 1-5/16"
- Depth
- 1-15/16"
- Width
- 56-3/4"
Description
Structural Cantilever Brace,32.8x96,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.