This item is Discontinued.

This item is Discontinued.
Blue Painted Steel Structural Cantilever Brace Set Column Spacing 60" (Discontinued)
Mfr #
HBS-10125
Zoro #
G4986670
UPC # 691215021883
Country of Origin United States
Category Cantilever Racks & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-10125
- Zoro #
- G4986670
- UPC #
- 691215021883
- Country of Origin
- United States
- Load Capacity
- 3500 lb.
- Item
- Structural Cantilever Brace Set
- Material
- Steel
Dimensions
- Depth
- 1-15/16"
- Height
- 1-5/16"
- Width
- 73-1/8"
Description
Structural Cantilever Racking Offers Flexibility To Custom-Fit Individual Applications. The Horizontal/Diagonal Braces Unique Bolt Together Construction With Welded Steel Components Offers A Great Combination Of Strength And Durability. Individual Components Are Sold Separately To Accommodate Your Requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.