This item is Discontinued.
This item is Discontinued.
Blue Steel Pallet & Container Transporter 42"W x 43.5"L (Discontinued)
Mfr #
C-FH-4048
Zoro #
G5440480
UPC # 691215010931
Country of Origin United States
Category Shelving & Rack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-FH-4048
- Zoro #
- G5440480
- UPC #
- 691215010931
- Country of Origin
- United States
- Material
- Steel
- Finish
- Powder Coat
- Color
- Blue
- Item
- Pallet,Contain Transporter,4K,42x42
- Caster Material
- Glass Filled Nylon
- Application
- Reduce fork truck dependency by transporting pallets and crates to workstations with our Economical Pallet & Container Transporters.
- Net Weight
- 166
- Capacity
- 4000
- Number of Wheels
- 4
Description
Pallet,Contain Transporter,4K,42x42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.