Vestil
Cantilever Rking- X- Hvy- Duty Strt Arm
- Zoro #: G0986870
- Mfr #: HDSA-C-48
Hover or click to zoom Tap to zoom
Key Features
- For Use With: HU-C-10-48, HDU-C-10-48, HU-C-12-48, HDU-C-12-48, HU-C-14-48, HDU-C-14-48, HU-C-8-48, HDU-C-8-48
- Height: 9
- Width: 5
- Material: Steel
- Length: 48
- Features: Adjustable design provides added flexibility. Lips prevent product from falling off. High capacity holds the heaviest loads. Heavy duty steel construction provides long lasting rugged use
- Depth: 48
- Color: Orange
$83.95
Subtotal: $83.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL Vertical Plate Clamp EPC-20
- VESTIL Urethane Hose & Cable Bridge URTH-36
- VESTIL Professional Lever Hoist - Disc Brake PLH-30-5
- VESTIL Middle Section With Concrete Kit RSH-120-M-C
- VESTIL Steel Machine Roller, 30,000 lb Capacity VHMS-30
- VESTIL Jumbo Urethane Chock With Steel Studs URWC-25-SS
- VESTIL Cantilever Rking- X- Hvy- Duty Strt Arm HDSA-C-48M
- VESTIL Professional Lever Hoist - Disc Brake PLH-60-5
- VESTIL Turning Bar Handle (VHMS-8/15/30) VHMH-TB-2
- CM Remote Cont Valve, 649883300 649883300
- CM Shaft Adapter Horton Se200 PB002
- Vestil