Shop ZORO SELECT
See all product information
Create Account
Column Protector, Blck, 36inH, 11inW, I-Beam
Mfr # V-PAD-I-35
Zoro # G2391588
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
36 in
Fits Column Size
5 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-PAD-I-35
- Zoro #
- G2391588
- UPC #
- 691215115155
- Country of Origin
- United States
- Material
- Vinyl
- Fits Column Shape
- Round or Square
- Color
- Black
- Includes
- Nylon Ropes, Brass Grommets
- Column Protector Material
- Vinyl
- Installation Method
- (2) Halves- Strap Together
- Item
- Column Protector
- Compatible Column Shape
- I-Beam
- Includes Mounting Hardware
- Mounting Hardware Not Included
Description
Column Protector, Fits Column Size 5 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 11 in, Column Protector Material Vinyl