Shop ZORO SELECT
See all product information
Create Account
Column Protector, Blck, 36inH, 13inW, I-Beam
Mfr # V-PAD-I-37
Zoro # G2391545
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
36 in
Fits Column Size
7 in
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-PAD-I-37
- Zoro #
- G2391545
- UPC #
- 691215115209
- Country of Origin
- United States
- Material
- Vinyl
- Fits Column Shape
- I-Beam
- Color
- Black
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- (2) Halves- Strap Together
- Item
- Column Protector
- Compatible Column Shape
- I-Beam
- Includes Mounting Hardware
- Mounting Hardware Not Included
Description
Column Protector, Fits Column Size 7 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 13 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.