Shop ZORO SELECT
See all product information
Create Account
Column Protector, Blck, 36inH, 17inW, I-Beam
Mfr # V-PAD-I-311
Zoro # G2391466
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-PAD-I-311
- Zoro #
- G2391466
- UPC #
- 691215115247
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Fits Column Size
- 11 in
- Overall Width
- 17 in
- Overall Thickness
- 3 1/2 in
- Compatible Column Length - Maximum
- 11 in
- Compatible Column Length - Minimum
- 11 in
- Compatible Column Width - Minimum
- 11 in
- Compatible Column Width - Maximum
- 11 in
Details
- Material
- Vinyl
- Fits Column Shape
- I-Beam
- Color
- Black
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- (2) Halves- Strap Together
- Item
- Column Protector
- Compatible Column Shape
- I-Beam
- Includes Mounting Hardware
- Mounting Hardware Not Included
Description
Column Protector, Fits Column Size 11 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 17 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes