Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Column Protector, Blck, 72inH, 13inW, I-Beam
Mfr # V-PAD-I-67
Zoro # G2391901
product price:Â
$
571.99
/ea
Key Features
Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
72 in
Fits Column Size
7 in
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-PAD-I-67
- Zoro #
- G2391901
- UPC #
- 691215100434
- Country of Origin
- United States
- Material
- Vinyl
- Fits Column Shape
- I-Beam
- Color
- Black
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- (2) Halves- Strap Together
- Item
- Column Protector
- Compatible Column Shape
- I-Beam
- Includes Mounting Hardware
- Mounting Hardware Not Included
Description
Column Protector, Fits Column Size 7 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 13 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes