Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yllw, 36inH, 13inW, Square
Mfr # V-PAD-S-37-Y
Zoro # G2391350
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
36 in
Fits Column Size
7 in
Overall Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-PAD-S-37-Y
- Zoro #
- G2391350
- UPC #
- 691215115650
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Fits Column Size
- 7 in
- Overall Width
- 13 in
- Overall Thickness
- 6 1/2 in
- Compatible Column Width - Maximum
- 7 in
- Compatible Column Length - Minimum
- 7 in
- Compatible Column Width - Minimum
- 7 in
- Compatible Column Length - Maximum
- 7 in
- Compatible Column Diameter
- 7 in
Details
- Material
- Vinyl
- Fits Column Shape
- Round or Square
- Color
- Yellow
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- Hook-and-Loop Straps
- Item
- Column Protector
- Compatible Column Shape
- Square
Description
Column Protector, Fits Column Size 7 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Yellow, Overall Thickness 6 1/2 in, Overall Width 13 in, Installation Method Hook-and-Loop Straps, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.