Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Column Protector, Yllw, 72inH, 16inW, Square
Mfr # V-PAD-S-610-Y
Zoro # G2391658
product price:Â
$
805.99
/ea
Key Features
Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
72 in
Fits Column Size
10 in
Overall Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V-PAD-S-610-Y
- Zoro #
- G2391658
- UPC #
- 691215115506
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Fits Column Size
- 10 in
- Overall Width
- 16 in
- Overall Thickness
- 3 in
- Compatible Column Length - Maximum
- 10 in
- Compatible Column Diameter
- 10 in
- Compatible Column Width - Minimum
- 10 in
- Compatible Column Width - Maximum
- 10 in
- Compatible Column Length - Minimum
- 10 in
Details
- Material
- Vinyl
- Fits Column Shape
- Round or Square
- Color
- Yellow
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- Hook-and-Loop Straps
- Item
- Column Protector
- Compatible Column Shape
- Square
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape Round or Square, Overall Height 72 in, Color Yellow, Overall Thickness 3 in, Overall Width 16 in, Installation Method Hook-and-Loop Straps, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes