Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Column Protector, Yllw, 72inH, 17inW, I-Beam
Mfr # V-PAD-I-611-Y
Zoro # G2391816
product price:Â
$
581.99
/ea
Key Features
Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
72 in
Fits Column Size
11 in
Overall Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-PAD-I-611-Y
- Zoro #
- G2391816
- UPC #
- 691215115421
- Country of Origin
- United States
- Material
- Vinyl
- Fits Column Shape
- I-Beam
- Color
- Yellow
- Includes
- Brass Grommets, Nylon Ropes
- Column Protector Material
- Vinyl
- Installation Method
- (2) Halves- Strap Together
- Item
- Column Protector
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Compatible Column Shape
- I-Beam
Description
Column Protector, Fits Column Size 11 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 17 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.