This item is Discontinued.
This item is Discontinued.
Cylinder Clutcher, 1 Cylinder, 250 lb. (Discontinued)
Mfr #
OCC-2
Zoro #
G1748999
UPC # 691215057806
Country of Origin Unknown
Category Gas Cylinder Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCC-2
- Zoro #
- G1748999
- UPC #
- 691215057806
- Country of Origin
- Unknown
- Item
- Cylinder Clutcher
- Material
- Steel
- Cylinder Capacity
- 1
- Color
- Yellow
- Finish
- Powder Coat
- Construction
- Steel
- Handle Type
- U-Shape
- Load Capacity
- 250 lb
- Wheel Type
- Phenolic
- Type
- Portable
- For Use With
- 8 1/2 to 12 1/2 Dia. Cylinders
- Wheel Bearings
- Plain
Description
Cylinder Clutcher, Portable, Height 53 In., Width 30 In., Load Capacity 250 Lb., Cylinder Capacity 1, Max. Tank Dia. Acetylene 12 1/2 In., Tank Max. Dia. Oxygen 12 1/2 In., Wheel Bearings Casters, Wheel Type Phenolic, Wheel Dia. 10 In., Wheel Width 2 1/2 In., Handle Type U-Shape, Steel Construction, Yellow Powder Coat Finish, For Use With 8 1/2 to 12 1/2 Dia. Cylinders