This item is Discontinued.
This item is Discontinued.
Dock Board (Discontinued)
Mfr #
E-5460
Zoro #
G0981709
UPC # 691215016261
Country of Origin United States
Category Dock Plates & Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-5460
- Zoro #
- G0981709
- UPC #
- 691215016261
- Country of Origin
- United States
Dimensions
- Overall Length
- 60
- Overall Height
- 12.375
- Overall Width
- 60
- Usable Width
- 54 in
Details
- Item
- Dock Board
- Load Capacity
- 2000
- Material
- Aluminum
Description
Dock Board, Aluminum