Shop ZORO SELECT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dock Seal, 10 In., For 9 Ft H Doors
- Mfr # D-350-10
- Zoro # G9905734
product price:Â
$
1,153.99
/ea
Key Features
Fits Door Height
9 ft
Fits Door Width
8 ft
Projection
10 in
Overall Height
10 ft
Overall Width
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-350-10
- Zoro #
- G9905734
- UPC #
- 691215012263
- Country of Origin
- United States
- Item
- Dock Seal
- Projection
- 10 in
- Material
- Nylon Reinforced Vinyl
- Includes
- 24 in H Yellow Guide Strips, Installation Hardware and Instructions
- Dock Seal Item
- Dock Seal
- Color
- Black
- Product Type
- Dock Seal
- Backing Material
- Wood
Description
Dock Seal, 10 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 10 ft, Overall Width 10 ft, Header Height 1 ft, Side Height 108 in, Side Width 7/8 ft, Material Nylon Reinforced Vinyl, Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top