Shop ZORO SELECT
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dock Seal, 12 In., For 9 Ft H Doors
- Mfr # D-350-12
- Zoro # G9860943
product price:Â
$
1,391.99
/ea
Key Features
Fits Door Height
9 ft
Fits Door Width
8 ft
Projection
12 in
Overall Height
10 ft
Overall Width
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-350-12
- Zoro #
- G9860943
- UPC #
- 691215012287
- Country of Origin
- United States
Dimensions
- Fits Door Height
- 9 ft
- Fits Door Width
- 8 ft
- Overall Height
- 10 ft
- Overall Width
- 10 ft
- Side Height
- 108 in
- Header Width
- 120"
- Side Width
- 1 ft
- Header Height
- 1 ft
- Compatible Door Width - Minimum
- 8 ft
- Compatible Door Width - Maximum
- 8 ft
- Compatible Door Height - Maximum
- 9 ft
- Projection Depth
- 1 ft
- Compatible Door Height - Minimum
- 9 ft
Details
- Item
- Dock Seal
- Projection
- 12 in
- Material
- Nylon Reinforced Vinyl
- Includes
- 24 in H Yellow Guide Strips, Installation Hardware and Instructions
- Dock Seal Item
- Dock Seal
- Color
- Black
- Backing Material
- Wood
- Product Type
- Dock Seal
Description
Dock Seal, 12 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 10 ft, Overall Width 10 ft, Header Height 1 ft, Side Height 108 in, Side Width 1 ft, Material Nylon Reinforced Vinyl, Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top