This item is Discontinued.

This item is Discontinued.
DRUM DUMPER BATTERY POWERED 400 LB CAP (Discontinued)
Mfr #
T-HOP
Zoro #
G201794118
UPC # 691215094405
Country of Origin United States
Category Drum Lifting Trucks & Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-HOP
- Zoro #
- G201794118
- UPC #
- 691215094405
- Country of Origin
- United States
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 400
- For Use With
- D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL
- Includes
- (1) Steel Trash Drum Dumper DC Powered
- Assembled
- Yes
- Application
- One person with a fork truck can safely and easily dump drums into a hopper with a battery powered dumper.
- Voltage
- 12 V
- Features
- Battery powered dumper for ideal operation. One person with fork truck can safely and easily dump drums into a hopper. DC powered operation with on-board battery charger. Hopper is sold separately to collect trash
- For Drum Material
- Steel, Plastic & Fiber
- Finish
- Painted
- Weight
- 270
Description
One person with a fork truck can safely and easily dump drums into a hopper with a Battery Powered Dumper. DC powered operation with on-board battery charger. Hopper is sold separately to collect trash.