Vestil
Extruded, Rubber Bumper Stop, 24"
- Zoro #: G4995439
- Mfr #: BS-24
Hover or click to zoom Tap to zoom
Key Features
- Material: Rubber
- Color: Black
- Length: 24
- Width: 5.5
- Height: 1.25
- Package Quantity: 1
$34.95
Subtotal: $34.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- VESTIL Fabricated Alum Hose and Cable Crossover FHCR-24-48-16-4H
- VESTIL Extruded Aluminum Hose & Cable Crossover, Silver, 72" x 21-1/8" x 3-9/16" XHCR-72
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" MRBR-24
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 47-7/8" x 9-1/8" x 1-1/2" LHCR-48-Y
- VESTIL Fabricated Aluminum Hose and Cable Crossover, 48" x 48", 2000 lb Capacity FHCR-48-48-16-4H
- VESTIL Anti-Slip Molded, Rubber Cableguard MRHR-39
- VESTIL Extruded Aluminum Cable Crossover, 72" XHCR-72-BK
- VESTIL Extruded Alum Hose, Cable Crossover, 48Bk HCR-48-BK
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" LHCR-60-Y
- D-LINE Linkable Floor Cover, 3/8 in US/FC83H/9M
- HELI-TUBE 1/4 In. OD X 100FT Fire Resistant Black Polyethylene Spiral Wrap HT 1/4 R-B-100
- Vestil Cable Protectors