Fabricated Aluminum Hose and Cable Crossovers 24 In. x 40 In. 2000 Lb. Capacity Black

  • Mfr # FHCR-24-40-8-4H-BK

  • Zoro # G416520458


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Height
4.375 in
Length
40 in
Width
24 in
Load Capacity
2000
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHCR-24-40-8-4H-BK
Zoro #
G416520458
UPC #
691215324069
Country of Origin
United States

Dimensions

Height
4.375 in
Length
40 in
Width
24 in
Tubing Size
40 x 24 x 4.375 in
Opening Width (in)
8 in
Opening Height (in)
4 in

Details

Item
24x40 Alum Cable Crossover 8x4 BK
Load Capacity
2000
Material
Aluminum
Color
Black
For Use With
Protects hoses and cables
Application
Fabricated Aluminum Hose and Cable Bridge protects hoses and cables from carts and other forms of traffic
Finish
Powder Coat
Includes
Fabricated Aluminum Hose & Cable Crossovers

Description

The usual hose and cable bridge just got an upgrade. This new design has an aluminum tread plate surface for that extra grip when crossing. Large under plate area can easily fit a diverse array of hoses and cables, while protecting them from outside damage. Even though the unit is lightweight and can be maneuvered with ease, it also has a large capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.