This item is Discontinued.

This item is Discontinued.
Fixed Alum. Gantry Crane, 8 ft., 6000 lb. (Discontinued)
Mfr #
FHA-6-8-10
Zoro #
G1746372
UPC # 691215221238
Country of Origin United States
Category Gantry Cranes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHA-6-8-10
- Zoro #
- G1746372
- UPC #
- 691215221238
- Country of Origin
- United States
- Item
- Fixed Alum. Gantry Crane,8 ft.,6000 lb.
- Load Capacity
- 6000
- Material
- Aluminum
- Caster Material
- Phenolic
- Color
- Silver
Description
Fixed Alum. Gantry Crane,8 ft.,6000 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.