This item is Discontinued.

Vestil Fixed Double Mast Stacker, Load Cap. 2200 lb. S-118-FF-DM

This item is Discontinued.

Vestil

Fixed Double Mast Stacker, Load Cap. 2200 lb. (Discontinued)

Mfr # S-118-FF-DM
Zoro # G5581101
UPC # 691215114769
Country of Origin China
Category Stackers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-118-FF-DM
Zoro #
G5581101
UPC #
691215114769
Country of Origin
China

Dimensions

Overall Height
78
Overall Length
67.5
Overall Width
30
Lifting Height Max.
118 in
Lifting Height Min.
3.375 in
Fork Length
42 in

Details

Load Capacity
2200
Item
Double Mast Stacker,118",Fixed
Powered By
Battery-operated
Frame Material
Steel
Voltage
12V DC/24V DC

Description

Double Mast Stacker,118 In.,Fixed

Restrictions

Hazardous material

Ratings & reviews