This item is Discontinued.

Vestil FIXED POWERED LIFT STACKER 62" RAISED S-62-FF

This item is Discontinued.

Vestil

FIXED POWERED LIFT STACKER 62" RAISED (Discontinued)

Mfr # S-62-FF
Zoro # G4523855
UPC # 691215062466
Country of Origin China
Category Stackers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-62-FF
Zoro #
G4523855
UPC #
691215062466
Country of Origin
China
Color
Black/Yellow
Load Capacity
2000
Finish
Painted
Application
The stacker with powered drive and powered lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort.
Features
Fully-powered pallet truck makes movement of pallets quick and easy. Includes fingertip raise and lower buttons for operator convenience. Safety belly reverse button improves worker safety. Easy-to-operate throttle for forward and reverse direction
Voltage
12V DC/24V DC
Weight
950
Powered By
Battery-operated
Frame Material
Steel

Description

The Stacker with Powered Drive and Powered Lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the Proprietary Safety-enhancing Emergency Reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The power lifter features a lead acid deep cycle battery, integral battery charger, and a battery level gauge. The stacker rolls smoothly on poly-on-steel steer and load wheels.

Ratings & reviews