Foot Pump Scissor Cart, 1500 lb. Cap, 36"W, 24"L
Mfr # CART-23-15-M-PSS
Zoro # G1740748
product price:Â $5,852.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
1500 lb.
Overall Width
36
Color
Blue/Yellow
Material
Partial Stainless Steel
Width
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CART-23-15-M-PSS
Zoro #
G1740748
UPC #
691215129466
Country of Origin
China
Dimensions
Overall Width
36
Width
36
Height
36 in
Details
Load Capacity
1500 lb.
Item
Foot Pump Scissor Cart Pss,1.5K,36 x 24
Color
Blue/Yellow
Material
Partial Stainless Steel
For Use With
Tables provide unparalleled ergonomic support in lifting, palletizing, loading, and unloading applications.
Description
Foot Pump Scissor Cart Pss,1.5K,36 x 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.