This item is Discontinued.

This item is Discontinued.
Forged Steel Forks 5K, 60", PR (Discontinued)
Mfr #
F4-1.75-60
Zoro #
G4987958
UPC # 691215019095
Country of Origin China
Category Forklift Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4-1.75-60
- Zoro #
- G4987958
- UPC #
- 691215019095
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Load Capacity
- 5,000 lb.
- Item
- Forged Steel Forks 5K,60",PR
- Assembled
- Yes
- Includes
- Carriage pin locks included
- For Use With
- Fork Truck
- Standards
- Meets I.T.A. standards
- Features
- Ideal for the need of change in current fork length; Unit is an extra pair of forks for an emergency; Designed for class II carriage mounting; Meets I.T.A. standards
- Weight
- 344
- Power Source
- Fork Truck / Manual
- Application
- Ideal for the need of change in current fork length
Dimensions
- Overall Height
- 22 in.
- Overall Length
- 62-5/8 in.
- Overall Width
- 4 in.
- Platform Length
- 62.625"
- Width
- 4
- Fork Thickness
- 1-3/4 in.
- Height
- 22 in
- Fork Width
- 4 in.
- Fork Length
- 60 in.
- Size
- 62-5/8" x 4" x 22"
- Usable Fork Pocket Width
- 4 in
- Usable Fork Pocket Height
- 60 in
- Length
- 63 in
- Depth
- 62-5/8 in.
Description
Forged Steel Forks 5K,60", Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.