This item is Discontinued.

This item is Discontinued.
Forged Stl Forks, Carriage Pins, 5k, 42", PR (Discontinued)
Mfr #
F4-1.75-42-CPL
Zoro #
G1745970
UPC # 691215132886
Country of Origin China
Category Forklift Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4-1.75-42-CPL
- Zoro #
- G1745970
- UPC #
- 691215132886
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Load Capacity
- 5,000 lb.
- Item
- Forged Stl Forks,Carriage Pins,5k,42",PR
- Assembled
- Yes
- Includes
- Carriage pin locks included
- For Use With
- Fork Truck
- Standards
- Meets I.T.A. standards
- Weight
- 277
- Features
- Ideal for the need of change in current fork length; Unit is an extra pair of forks for an emergency; Designed for class II carriage mounting; Meets I.T.A. standards
- Application
- Ideal for the need of change in current fork length
- Power Source
- Fork Truck / Manual
Dimensions
- Overall Height
- 22 in.
- Overall Length
- 44-5/8 in.
- Overall Width
- 4 in.
- Platform Length
- 44.625"
- Size
- 44-5/8" x 4" x 22"
- Fork Thickness
- 1-3/4 in.
- Fork Width
- 4 in.
- Usable Fork Pocket Height
- 42 in
- Height
- 22 in
- Fork Length
- 42 in.
- Usable Fork Pocket Width
- 4 in
- Width
- 4
- Depth
- 44-5/8 in.
- Length
- 45 in
Description
Forged Stl Forks,Carriage Pins,5k,42",Pair 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.