This item is Discontinued.

This item is Discontinued.
Galvanized Bicycle Rack, 27.18x42x14.56 (Discontinued)
Mfr #
BR-M3D-GAL
Zoro #
G4995527
UPC # 691215101318
Country of Origin United States
Category Bicycle Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-M3D-GAL
- Zoro #
- G4995527
- UPC #
- 691215101318
- Country of Origin
- United States
Dimensions
- Length
- 42
- Width
- 27.1875
- Height
- 14.5625
- Overall Length
- 42
- Overall Width
- 27.1875
- Overall Height
- 14.5625
- Depth
- 42
- Size
- 42 x 27.1875 x 14.5625
Details
- Item
- Galvanized Bicycle Rack,27.18x42x14.56
- Color
- Gray
- Material
- Steel
- Finish
- Galvanized
- Weight
- 51
- Features
- Rack design provides bike storage when space is limited. Pre-drilled mounting flanges make installation quick and easy. Galvanized coating offers a long lasting rust free finish. Steel construction offers long lasting reliable use
- Application
- Our Bicycle Racks make it easy to store bikes where space is at a premium.
- Capacity
- 200
Description
Galvanized Bicycle Rack,27.18x42x14.56
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.