This item is Discontinued.
This item is Discontinued.
Heavy Duty Hydra Maintenance Set, 4 Ton (Discontinued)
Mfr #
H-4
Zoro #
G5581856
UPC # 691215060974
Country of Origin China
Category Lifting Truck Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-4
- Zoro #
- G5581856
- UPC #
- 691215060974
- Country of Origin
- China
Dimensions
- Overall Width
- 23"
- Overall Length
- 13"
- Overall Height
- 7"
- Platform Length
- 13"
Details
- Item
- Heavy Duty Hydraulic Maintenance Set
- Color
- Red
- Load Capacity
- 4000 lb
- Material
- Steel
- Includes
- Kit comes in a handy storage, roller case
- Assembled
- Yes
Description
Heavy Duty Hydra Maintenance Set,4 Ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov