This item is Discontinued.
This item is Discontinued.
Heavy Duty Low Profile Hopper 1 Cubic Yard Black High Gloss (Discontinued)
Mfr #
H-100-HD-BLK-HG
Zoro #
G1746899
UPC # 691215227483
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-100-HD-BLK-HG
- Zoro #
- G1746899
- UPC #
- 691215227483
- Country of Origin
- United States
Dimensions
- Outside Width
- 51"
- Platform Length
- 51.25"
- Overall Height
- 28-3/16"
- Overall Length
- 51-1/4"
- Fork Pocket Width
- 7 in
- Overall Width
- 51"
- Fork Pocket Height
- 2 in
- Fork Pocket Depth
- 22 in
- Lip Height
- 20-5/8 in
Details
- Material
- Steel
- Color
- High Gloss Black
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Hopper Base
- Low Profile
- Volume Capacity
- 1 yd³
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Dump Angle
- 90 Degrees
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Hd,1 cu. yd.,6K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov