This item is Discontinued.
This item is Discontinued.
Heavy Duty Low Profile Hopper .50 Cubic Yard Sky Blue (Discontinued)
Mfr #
H-50-HD-BL-S
Zoro #
G1747860
UPC # 691215228398
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-50-HD-BL-S
- Zoro #
- G1747860
- UPC #
- 691215228398
- Country of Origin
- United States
Dimensions
- Outside Width
- 27"
- Platform Length
- 51.25"
- Overall Length
- 51-1/4"
- Overall Height
- 28-3/16"
- Fork Pocket Height
- 2 in
- Fork Pocket Width
- 7 in
- Overall Width
- 27"
- Fork Pocket Depth
- 22 in
- Lip Height
- 20-5/8 in
Details
- Material
- Steel
- Color
- Sky Blue
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Includes
- Safety Restraint
- Hopper Base
- Low Profile
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Volume Capacity
- 0.5 yd³
- Dump Angle
- 90 Degrees
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper Hd,.5 cu. yd.,6K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.