This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dump Hopper 4 Cubic Yard 6000 lb Blue (Discontinued)
Mfr #
D-400-HD
Zoro #
G7458809
UPC # 691215082327
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-400-HD
- Zoro #
- G7458809
- UPC #
- 691215082327
- Country of Origin
- United States
Dimensions
- Outside Width
- 72.9375"
- Platform Length
- 79.375"
- Fork Pocket Height
- 2-1/2 in
- Overall Height
- 64-3/8"
- Overall Width
- 72-15/16"
- Overall Length
- 79-3/8"
- Fork Pocket Width
- 7-1/2 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Volume Capacity
- 4 yd³
- Dump Angle
- 78 Degrees
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Heavy Duty,4 cu yd,6K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov