This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Bubble Gum (Discontinued)
Mfr #
D-50-HD-BG
Zoro #
G1744099
UPC # 691215225045
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-50-HD-BG
- Zoro #
- G1744099
- UPC #
- 691215225045
- Country of Origin
- United States
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Dump Angle
- 76 Degrees
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Includes
- Safety Restraint
- Volume Capacity
- 0.5 yd³
- Hopper Release
- Bumper Release
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,.50 cu. yd.,6K