This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Khaki Tan (Discontinued)
Mfr #
D-75-HD-BRN-KT
Zoro #
G1744412
UPC # 691215224581
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-75-HD-BRN-KT
- Zoro #
- G1744412
- UPC #
- 691215224581
- Country of Origin
- United States
Dimensions
- Outside Width
- 32.5625"
- Platform Length
- 61.125"
- Overall Length
- 61-1/8"
- Overall Height
- 42-3/4"
- Fork Pocket Height
- 2-1/2 in
- Overall Width
- 31-9/16"
- Fork Pocket Width
- 7-1/2 in
- Lip Height
- 42-3/4 in
Details
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Hopper Release
- Bumper Release
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 0.75 yd³
- Dump Angle
- 76 Degrees
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low height areas
Description
Self-Dump Hopper Hd,.75 cu. yd.,6K,Khaki
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.