This item is Discontinued.
This item is Discontinued.
Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Gray (Discontinued)
Mfr #
D-100-HD-GY-SG
Zoro #
G4990450
UPC # 691215079822
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-100-HD-GY-SG
- Zoro #
- G4990450
- UPC #
- 691215079822
- Country of Origin
- United States
Dimensions
- Outside Width
- 42.5625"
- Platform Length
- 61.125"
- Overall Length
- 61-1/8"
- Fork Pocket Height
- 2-1/2 in
- Fork Pocket Width
- 7-1/2 in
- Overall Width
- 41-9/16"
- Overall Height
- 42-3/4"
- Lip Height
- 42-3/4 in
Details
- Material
- Steel
- Color
- Battleship Gray
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Dump Angle
- 76 Degrees
- Hopper Release
- Bumper Release
- Standards
- OSHA: 29 CFR 1910.178(m)(5)(iii)
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Volume Capacity
- 1 yd³
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low height areas
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.