This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Khaki Tan (Discontinued)
Mfr #
D-100-HD-BRN-KT
Zoro #
G1742163
UPC # 691215224345
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-100-HD-BRN-KT
- Zoro #
- G1742163
- UPC #
- 691215224345
- Country of Origin
- United States
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Volume Capacity
- 1 yd³
- Dump Angle
- 76 Degrees
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,1 cu. yd.,6K,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.