This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Sky Blue (Discontinued)
Mfr #
D-150-HD-BL-S
Zoro #
G1742461
UPC # 691215226219
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-150-HD-BL-S
- Zoro #
- G1742461
- UPC #
- 691215226219
- Country of Origin
- United States
- Material
- Steel
- Color
- Sky Blue
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Hopper Release
- Bumper Release
- Dump Angle
- 67 Degrees
- Volume Capacity
- 1.5 yd³
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Application
- Perfect for fitting in low height areas
Description
Self-Dump Hopper Hd,1.5 cu. yd.,6K,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.