This item is Discontinued.
This item is Discontinued.
Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Khaki Tan (Discontinued)
Mfr #
D-200-HD-BRN-KT
Zoro #
G1742732
UPC # 691215224406
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-200-HD-BRN-KT
- Zoro #
- G1742732
- UPC #
- 691215224406
- Country of Origin
- United States
Dimensions
- Outside Width
- 56.5625"
- Platform Length
- 68.3125"
- Overall Width
- 56-9/16"
- Fork Pocket Height
- 2-1/2 in
- Fork Pocket Width
- 7-1/2 in
- Overall Length
- 68-5/16"
- Overall Height
- 51-13/16"
- Lip Height
- 51-13/16 in
Details
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 2 yd³
- Dump Angle
- 67 Degrees
- Hopper Release
- Bumper Release
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,2 cu. yd.,6K,Tan
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov