This item is Discontinued.

This item is Discontinued.
Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black High Gloss (Discontinued)
Mfr #
D-250-HD-BLK-HG
Zoro #
G1742951
UPC # 691215225199
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-250-HD-BLK-HG
- Zoro #
- G1742951
- UPC #
- 691215225199
- Country of Origin
- United States
- Material
- Steel
- Color
- High Gloss Black
- Load Capacity
- 6000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 8 ga. Steel
- Includes
- Safety Restraint
- Volume Capacity
- 2.5 yd³
- Dump Angle
- 67 Degrees
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Hopper Release
- Bumper Release
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,2.5 cu. yd.,6K,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.