This item is Discontinued.

This item is Discontinued.
HEFTI-LIFT ATTACHMENT FORK HOOK (Discontinued)
Mfr #
HYDC-FRKHK
Zoro #
G401798244
UPC # 691215117173
Country of Origin China
Category Lifting Truck Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYDC-FRKHK
- Zoro #
- G401798244
- UPC #
- 691215117173
- Country of Origin
- China
Dimensions
- Overall Width
- 22.125
- Overall Length
- 4.375
- Size
- 4.375 x 22.125 x 6
- Overall Height
- 6
- Platform Length
- 4.375"; 2"
- Width
- 22.125
- Depth
- 4.375
- Height
- 6
- Length
- 4.375
Details
- Color
- Yellow
- Load Capacity
- 800 lb
- Material
- Steel
- Includes
- A bright yellow finish promotes safety and visibility while transferring units.
- Features
- Compact for minimal storage space. Low maintenance design. Strong construction for long life. Simple installation for immediate use
- Weight
- 21
- Application
- Fork hook for DC powered Hefti-Lifts.
- Assembled
- Yes
Description
The hook attachment is designed of a strong construction for lifting awkward heavy products. A simple installation allows the user to obtain immediate use of the hook and start maneuvering products. A bright yellow finish promotes safety and visibility while transferring units.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov