This item is Discontinued.
This item is Discontinued.
Hvy Dty Cantilever Racking- Brace Set (Discontinued)
Mfr #
HB-C-14-4
Zoro #
G0986837
UPC # 691215057301
Country of Origin China
Category Cantilever Racks & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB-C-14-4
- Zoro #
- G0986837
- UPC #
- 691215057301
- Country of Origin
- China
- Load Capacity
- 3500 lb.
- Item
- Heavy Duty Cantilever Brace Set
- Material
- Steel
Dimensions
- Height
- 168"
- Width
- 4"
- Depth
- 47-1/2"
Description
Hvy Dty Cantilever Racking- Brace Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.