This item is Discontinued.

This item is Discontinued.
Light Duty Low Profil Hopper 1.5 Cubic Yard Sandy Biege (Discontinued)
Mfr #
H-150-LD-BRN-SB
Zoro #
G7454870
UPC # 691215082495
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-150-LD-BRN-SB
- Zoro #
- G7454870
- UPC #
- 691215082495
- Country of Origin
- United States
- Material
- Steel
- Color
- Sandy Beige
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Volume Capacity
- 1.5 yd³
- Includes
- Safety Restraint
- Hopper Base
- Low Profile
- Dump Angle
- 90 Degrees
- Hopper Release
- Cable Release
- Application
- Perfect for fitting in low-height areas
Description
Item Self-Dump Hopper,Ld,1.5Cuyd,Sandbeige