This item is Discontinued.
This item is Discontinued.
Light Duty Low Profile Hopper 1 Cubic Yard Bubble Gum (Discontinued)
Mfr #
H-100-LD-BG
Zoro #
G1747127
UPC # 691215227575
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-100-LD-BG
- Zoro #
- G1747127
- UPC #
- 691215227575
- Country of Origin
- United States
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Dump Angle
- 90 Degrees
- Volume Capacity
- 1 yd³
- Hopper Base
- Low Profile
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Ld,1 cu. yd.,2K