This item is Discontinued.
This item is Discontinued.
Light Duty Low Profile Hopper .25 Cubic Yard Bubble Gum (Discontinued)
Mfr #
H-25-LD-BG
Zoro #
G1747650
UPC # 691215228169
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-25-LD-BG
- Zoro #
- G1747650
- UPC #
- 691215228169
- Country of Origin
- United States
Dimensions
- Outside Width
- 27"
- Platform Length
- 46.125"
- Fork Pocket Width
- 7 in
- Overall Height
- 21-3/8"
- Fork Pocket Depth
- 22 in
- Overall Length
- 46-1/8"
- Overall Width
- 27"
- Fork Pocket Height
- 2 in
- Lip Height
- 14-9/16 in
Details
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Volume Capacity
- 0.25 yd³
- Hopper Base
- Low Profile
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Dump Angle
- 90 Degrees
- Includes
- Safety Restraint
- Application
- Perfect for fitting in low-height areas
Description
Item Low Profile Hopper,Ld,.25 cu. yd.,2K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov