This item is Discontinued.
This item is Discontinued.
Light Duty Self-Dump Hopper .25 Cubic Yard 2000 lb Bubble Gum (Discontinued)
Mfr #
D-25-LD-BG
Zoro #
G1743362
UPC # 691215224963
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-25-LD-BG
- Zoro #
- G1743362
- UPC #
- 691215224963
- Country of Origin
- United States
Dimensions
- Outside Width
- 26"
- Platform Length
- 51.875"
- Overall Length
- 51-7/8"
- Fork Pocket Height
- 2-1/2 in
- Overall Height
- 38"
- Fork Pocket Width
- 7-1/2 in
- Overall Width
- 26"
- Lip Height
- 38 in
Details
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Hopper Release
- Bumper Release
- Includes
- Safety Restraint
- Volume Capacity
- 0.25 yd³
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Dump Angle
- 76 Degrees
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,.25 cu. yd.,2K
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.