This item is Discontinued.
This item is Discontinued.
Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Earth Brown (Discontinued)
Mfr #
D-33-LD-BRN-EB
Zoro #
G1743977
UPC # 691215224260
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-33-LD-BRN-EB
- Zoro #
- G1743977
- UPC #
- 691215224260
- Country of Origin
- United States
Dimensions
- Outside Width
- 26"
- Platform Length
- 51.875"
- Overall Height
- 38"
- Fork Pocket Width
- 7-1/2 in
- Fork Pocket Height
- 2-1/2 in
- Overall Length
- 51-7/8"
- Overall Width
- 26"
- Lip Height
- 38 in
Details
- Material
- Steel
- Color
- Earth Tone Brown
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hopper
- Assembled
- Yes
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Includes
- Safety Restraint
- Volume Capacity
- 0.33 yd³
- Dump Angle
- 76 Degrees
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Hopper Release
- Bumper Release
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,.33 cu. yd.,2K,Brn
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov