This item is Discontinued.

This item is Discontinued.
Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Bubble Gum (Discontinued)
Mfr #
D-50-LD-BG
Zoro #
G1744290
UPC # 691215225052
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-50-LD-BG
- Zoro #
- G1744290
- UPC #
- 691215225052
- Country of Origin
- United States
Dimensions
- Outside Width
- 32.5625"
- Platform Length
- 51.75"
- Overall Length
- 51-3/4"
- Fork Pocket Width
- 7-1/2 in
- Overall Width
- 33-11/16"
- Fork Pocket Height
- 2-1/2 in
- Overall Height
- 38"
- Lip Height
- 38 in
Details
- Material
- Steel
- Color
- Bubble Gum Pink
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 0.5 yd³
- Hopper Release
- Bumper Release
- Dump Angle
- 76 Degrees
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,.50 cu. yd.,2K,Bbbl
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov