This item is Discontinued.

This item is Discontinued.
Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Khaki Tan (Discontinued)
Mfr #
D-50-LD-BRN-KT
Zoro #
G1744333
UPC # 691215224567
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-50-LD-BRN-KT
- Zoro #
- G1744333
- UPC #
- 691215224567
- Country of Origin
- United States
Dimensions
- Outside Width
- 32.5625"
- Platform Length
- 51.75"
- Overall Length
- 51-3/4"
- Fork Pocket Height
- 2-1/2 in
- Fork Pocket Width
- 7-1/2 in
- Overall Width
- 33-11/16"
- Overall Height
- 38"
- Lip Height
- 38 in
Details
- Material
- Steel
- Color
- Khaki Tan
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Includes
- Safety Restraint
- Dump Angle
- 76 Degrees
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Volume Capacity
- 0.5 yd³
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper Hd,.50 cu. yd.,2K,Khaki
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.