This item is Discontinued.

This item is Discontinued.
Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Earth Brown (Discontinued)
Mfr #
D-100-LD-BRN-EB
Zoro #
G1742260
UPC # 691215224086
Country of Origin United States
Category Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-100-LD-BRN-EB
- Zoro #
- G1742260
- UPC #
- 691215224086
- Country of Origin
- United States
Dimensions
- Outside Width
- 42.5625"
- Platform Length
- 61.125"
- Overall Width
- 41-11/16"
- Fork Pocket Height
- 2-1/2 in
- Overall Length
- 61-1/8"
- Fork Pocket Width
- 7-1/2 in
- Overall Height
- 42-11/16"
- Lip Height
- 42-11/16 in
Details
- Material
- Steel
- Color
- Earth Tone Brown
- Load Capacity
- 2000 lb
- Item
- Self Dumping Hoppers
- Assembled
- Yes
- Volume Capacity
- 1 yd³
- Hopper Release
- Bumper Release
- Standards
- OSHA:Â 29 CFR 1910.178(m)(5)(iii)
- Dump Angle
- 76 Degrees
- Includes
- Safety Restraint
- Container Material - Hoppers and Cube Trucks
- 12 ga. Steel
- Application
- Perfect for fitting in low height areas
Description
Item Self-Dump Hopper,Hd,1 cu. yd.,2K,Brn
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.